Motion
182TTDW16018AA

LEESON ELECTRIC
182TTDW16018AA

Pump Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 182JM Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07674263
MFR #182TTDW16018AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTDW16018AA

Pump Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 182JM Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07674263
MFR #182TTDW16018AA

Mfr description
5HP 3600RPM M315C DP 230/460V 182JM 3PH
  • Meets or exceeds all USA mandated efficiencies Motors are suitable for 10:1 VT and 2:1 CT 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power NEMA JM pump shaft dimensions JM frame has rigid base Mechanically locked on shaft end Continuous duty F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    BALL
  • Frame Size
    182JM
  • Motor Length Less Shaft
    9
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    14.82 in
  • Shaft Diameter
    0.8750 in
  • Storage Dimension Height
    36.00 in
  • Storage Dimension Length
    15.34 in
  • Storage Dimension Width
    45.00 in
  • Weight
    65 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3500 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    12.4/6.2 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    J
  • kW
    3.70 kW
  • Manufacturer Catalog Number
    M315C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856052322
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6205
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    5 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 230/460 V, 182JM Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    BALL
  • UPC_NO
    722856052322
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)