Motion
254TTDR16031AA

LEESON ELECTRIC
254TTDR16031AA

Pump Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254JM Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1768 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07674280
MFR #254TTDR16031AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
254TTDR16031AA

Pump Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254JM Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1768 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07674280
MFR #254TTDR16031AA

Mfr description
15HP 1800RPM E114B DP 230/460V 254JM 3PH
  • NEMA JM pump shaft dimensions JMV frame includes drip cover for vertical mount without base JM frame has rigid base, drip cover not included Mechanically locked on shaft end Continuous duty F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    254JM
  • Motor Length Less Shaft
    10.63
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    23.60 in
  • Shaft Diameter
    1.3750 in
  • Storage Dimension Height
    16.50 in
  • Storage Dimension Length
    14.00 in
  • Storage Dimension Width
    30.19 in
  • Weight
    187 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1768 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    38.0/18.9 A
  • Full Load Efficiency
    93 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    G
  • kW
    11.20 kW
  • Manufacturer Catalog Number
    E114B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856050885
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    15 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6207
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Substitute Motor
    254TTDBD6032
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    15 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 230/460 V, 254JM Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856050885
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)