Motion
254TTDX16054AA

MARATHON ELECTRIC
254TTDX16054AA

Pump Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254HPV Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1770 rpm Base, Round Mount, Continuous Duty
MI ITEM #07674513
MFR #254TTDX16054AA
List Price$6,010.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
254TTDX16054AA

Pump Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254HPV Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1770 rpm Base, Round Mount, Continuous Duty
MI ITEM #07674513
MFR #254TTDX16054AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,010.31/each for your price

Overview

Mfr description
15HP 1800RPM M814B DP 230/460V 254HPV
  • Normal and Medium thrust Ball bearings and angular contact bearings for medium thrust applications Class B insulation Suitable for 230 volt part winding start through 100 HP (dual voltage motors) Heavy duty lifting lugs Drip cover/canopy cap included Not UL listed for fire pump applications

Specifications

  • Motor Category
    Vertical P-Base Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    254HPV
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    11.20 kW
  • Full Load Current
    38.50 / 19.20 A, 38.5/19.2 A
  • Full Load Efficiency
    93 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1770 rpm
  • KVA Code
    J
  • Motor Orientation
    Shaft Down
  • Motor Poles
    4
  • Shaft Type
    HP
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    15.15
  • Overall Length C Dimension
    24.30 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6208
  • Type Of Bearing
    Ball
  • NEMA Design Class
    A
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Weight
    227 lbs
  • Number Of Speeds
    1
  • Overload Protector
    1.15
  • Storage Dimension Height
    16.50 in
  • Storage Dimension Length
    14.00 in
  • Storage Dimension Width
    30.19 in
  • Manufacturer Upc Number
    722856052742
  • Manufacturer Catalog Number
    M814B
  • Manufacturer Product Page
  • Technical Specifications
    15 HP Vertical Solid Shaft P-Base Motor, 3 phase, 1800 RPM, 230/460 V, 254HPV Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    15 hp
  • Mounting Type
    Round
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text