Motion
324TTDR16091AN

MARATHON ELECTRIC
324TTDR16091AN

Pump Motor - 25 hp, 1200 rpm, 3 ph, 230/460 V, 324HPV Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1182 rpm Base, Round Mount, Continuous Duty
MI ITEM #07674516
MFR #324TTDR16091AN
Price$11,941.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
324TTDR16091AN

Pump Motor - 25 hp, 1200 rpm, 3 ph, 230/460 V, 324HPV Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1182 rpm Base, Round Mount, Continuous Duty
MI ITEM #07674516
MFR #324TTDR16091AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,941.53/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    324HPV
  • Motor Length Less Shaft
    14.5
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    30.06 in
  • Shaft Diameter
    1.6250 in
  • Storage Dimension Height
    27.00 in
  • Storage Dimension Length
    24.50 in
  • Storage Dimension Width
    27.00 in
  • Weight
    588 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1182 rpm
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    65.0/32.5 A
  • Full Load Efficiency
    93 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    G
  • kW
    18.70 kW
  • Manufacturer Catalog Number
    M823B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856052766
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    25 hp
  • Motor Orientation
    Shaft Down
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6311
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    HP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    25 HP Vertical Solid Shaft P-Base Motor, 3 phase, 1200 RPM, 230/460 V, 324HPV Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856052766
  • Wiring Diagram

Overview

Mfr description
25HP 1200RPM M823B DP 230/460V 324HPV
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Normal and Medium thrust Ball bearings and angular contact bearings for medium thrust applications Class B insulation Suitable for 230 volt part winding start through 100 HP (dual voltage motors) Heavy duty lifting lugs Drip cover/canopy cap included Not UL listed as fire pump application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought