Motion
X507-P
Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 200-230 V, 460 V, 190 V, 380 V, OPAO Enclosure, 50 Hz, 60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #07674543
MFR #X507-P
Price$1,021.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 200-230 V, 460 V, 190 V, 380 V, OPAO Enclosure, 50 Hz, 60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #07674543
MFR #X507-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,021.29/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    17.0100 in, 432.05 mm
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Weight
    45 lbs, 20.412 kg

Details

  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting;Juggernaut;Rolled Steel;Squirrel Cage Induction Run
  • Ambient Temperature Range
    158 °F;70 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    900 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56Z, RPM:900, 200-230/460V, OPAO
  • Description Keyword
    Condenser Fan
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Current
    2.3 A, 2.65 A, 4.6 A, 5.3 to 5.3 A
  • Full Load Efficiency
    0.745
  • Full Load Torque
    6 ft-lbs
  • Hp
    1 hp;0.75 hp
  • Insulation Class
    H
  • IP Rating
    IP10
  • KVA Code
    J
  • kW
    0.75 kW;0.56 kW
  • Manufacturer Catalog Number
    X507-P
  • Model
    56T8O15532A
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    190 V, 200-230 V, 380 V, 460 V
  • Mounting Type
    Round Belly Band
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball

Overview

Mfr description
1HP 900RPM X507-P OPAO 200-230/460V 56Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought