Motion
56T17F15661A

LEESON ELECTRIC
56T17F15661A

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56 Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07674545
MFR #56T17F15661A
Price$961.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17F15661A

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56 Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07674545
MFR #56T17F15661A

Mfr description
1HP 1800RPM K525A TENV 230/460V 56 3PH
  • Ball bearings 5/8" extended thru-bolts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.62/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.04 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Storage Dimension Height
    12.25 in
  • Storage Dimension Length
    9.38 in
  • Storage Dimension Width
    15.50 in
  • Weight
    62 lbs

Details

  • 2D Drawing
  • Additional Details
    Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting;Squirrel Cage Induction Run;Across The Line Starting
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56, RPM:1800, 230/460V, TENV
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.3/1.7 A
  • Full Load Current
    3.3/1.7 A
  • Full Load Efficiency
    85.5 %
  • Full Load Torque
    3 ft-lbs
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    P
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    K525A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856051912
  • Model
    56T17F15661A
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Resilient Base / Extended Stud
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across the Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856051912
  • Voltage
    230 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)