Motion
X503-P
1000 rpm, 3 ph, 200-230/460 V, 190/380 V, 56 Frame, OAO Enclosure
Mi Item #07674591
MFR #X503-P
Price$975.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1000 rpm, 3 ph, 200-230/460 V, 190/380 V, 56 Frame, OAO Enclosure
Mi Item #07674591
MFR #X503-P

Mfr description
1-1/2HP 1200RPM X503-P OPAO 200-230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.99/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    OAO (Open Air-Over)
  • Motor Horsepower
    1-1/2 hp/1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380 V, 200-230/460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)