Motion
449TTFS16374AA

LEESON ELECTRIC
449TTFS16374AA

General Purpose Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1788 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07674594
MFR #449TTFS16374AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
449TTFS16374AA

General Purpose Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1788 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07674594
MFR #449TTFS16374AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
300HP 1800RPM L463A TEFC 460V 447/449T
  • Meets or exceeds NEMA Premium® efficiencies
  • Inverter duty 10:1 variable torque and Constant torque, as noted
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • Motor will accept a C-face kit
  • Class H insulation
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    300 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    449
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1788 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    341.0 A
  • Full Load Current
    341.00 A
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    96.2 %
  • KVA Code
    G
  • kW
    224 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Number Of Speeds
    1
  • Starting Method
    Part Wdg Start & Wye Start Delta Run Or Inverter
  • Description Keyword
    300 hp
  • Shaft Diameter
    3.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    28.77 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Motor Design Code
    B
  • Drive End Bearing Size
    6319
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6318
  • Overload Protector
    No Overload Protector
  • Weight
    2834 lbs
  • Manufacturer Upc Number
    722856052261
  • UPC_NO
    722856052261
  • Manufacturer Product Page
  • Technical Specifications
    300 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 449T Frame, TEFC
  • Storage Dimension Height
    46.00 in
  • Storage Dimension Width
    56.00 in
  • Storage Dimension Length
    32.86 in
  • Spec Sheet
    300 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 449T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text