Specifications
Dimensions
- Inside Diameter1.0000 in
- Maximum P Value2000
- Maximum PV Value50000
- Outside Diameter1.3125 in
- Overall Length3.0000 in
- Weight0.395 lbs
Details
- Bearing MaterialPowdered Metal
- Bushing TypePlain Sleeve
- CAD Drawing
- Manufacturer Catalog
- Material SpecificationSAE 841
- Max V Value1200
- Operating Temperature Range10 to 220 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesAA
- Sleeve Bearing TypePlain Sleeve
- Standards MetASTM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)