Motion
VV3QZ22-02C-D0-00N

SMC CORP OF AMERICA
VV3QZ22-02C-D0-00N

Solenoid-operated Air Control Valve - 5-Way, Body Ported, 1/8 in
Mi Item #07674703
MFR #VV3QZ22-02C-D0-00N
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3QZ22-02C-D0-00N

Solenoid-operated Air Control Valve - 5-Way, Body Ported, 1/8 in
Mi Item #07674703
MFR #VV3QZ22-02C-D0-00N

Mfr description
VV3QZ22-02C-D0-00N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.15/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPT
  • Subplate Port Size
    1/8 in NPT

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Entry Orientation
    Top
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ200
  • Manifold Port(s)
    1/8 in NPT
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Stations
    2
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Series
    VQZ100-300
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VQZ200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)