Motion
NATR5

NTN
NATR5

Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #07674734
MFR #NATR5
List Price$73.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR5

Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #07674734
MFR #NATR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.05/each for your price

Overview

Mfr description
NATR5 YOKE TYPE TRACK ROLLER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    12 mm
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Outside Diameter
    16 mm
  • Radial Dynamic Load Capacity
    910 lbf
  • Radial Static Load Capacity
    945 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    4547359008906
  • UPC_NO
    4547359008906
  • Harmonization Code
    8482.40.0000
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text