Motion
NATR5X

NTN
NATR5X

Flat Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #07674735
MFR #NATR5X
Price$73.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR5X

Flat Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #07674735
MFR #NATR5X

Mfr description
NATR5X YOKE TYPE TRACK ROLLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.05/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter
    16 mm
  • Overall Width
    12 mm
  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359008920
  • Max Rpm
    25000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    910 lbf
  • Radial Static Load Capacity
    945 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359008920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)