Motion
NUTR204X

NTN
NUTR204X

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open, Chrome Steel Material
Mi Item #07674737
MFR #NUTR204X
Price$217.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR204X

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open, Chrome Steel Material
Mi Item #07674737
MFR #NUTR204X

Mfr description
NUTR204X YOKE TYPE TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.78/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Weight
    0.538 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009378
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)