Motion
NUTR208X

NTN
NUTR208X

Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Open, Chrome Steel Material
Mi Item #07674739
MFR #NUTR208X
Price$378.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR208X

Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Open, Chrome Steel Material
Mi Item #07674739
MFR #NUTR208X

Mfr description
NUTR208X YOKE TYPE W/IR NEEDLE ROLLERBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.61/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    80 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    30 mm
  • Weight
    1.801 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009453
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    19600 lbf
  • Radial Static Load Capacity
    28100 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359009453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)