Motion
KR35X

NTN
KR35X

Flat Cam Follower - 35 Roller Dia, 19 mm Roller Width, 16 mm Stud Dia, Open, Hardened Steel Material
MI ITEM #07674743
MFR #KR35X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR35X

Flat Cam Follower - 35 Roller Dia, 19 mm Roller Width, 16 mm Stud Dia, Open, Hardened Steel Material
MI ITEM #07674743
MFR #KR35X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KR35X STUD TYPE TRACK ROLLER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Hardened Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Open
  • Cage Material
    Pressed Steel
  • Drive Type
    Slotted
  • Outside Diameter
    35 mm
  • Head Type
    Slotted Head
  • Thread Length
    0.6693 in; 17.000 mm
  • Thread Size
    M16x1.5
  • Thread Type
    Metric
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Length
    52 mm
  • Radial Dynamic Load Capacity
    2740 lbf
  • Radial Static Load Capacity
    2740 lbf
  • Torque
    52.0 N·m
  • Max Rpm
    11000 rpm
  • Manufacturer Upc Number
    4547359091328
  • UPC_NO
    4547359091328
  • Weight
    0.373 lbs
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text