Motion
RNA4910R

NTN
RNA4910R

Needle Roller Bearing - 58 mm Bore, 72 mm OD, 22 mm Width, Open
MI ITEM #07674749
MFR #RNA4910R
Your Price$117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4910R

Needle Roller Bearing - 58 mm Bore, 72 mm OD, 22 mm Width, Open
MI ITEM #07674749
MFR #RNA4910R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.16/each(List $134.74)

Overview

Mfr description
RNA4910R PRECISION NEEDLE BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    10800 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    18000 lbf
  • Max Rpm
    7000 rpm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359171907
  • UPC_NO
    4547359171907
  • Country of Origin
    JP
  • Weight
    0.359 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4910R Needle Roller Bearing features a 58 mm bore diameter, 72 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.359 lbs, making it ideal for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text