Motion
KR16

NTN
KR16

Crowned Cam Follower - 16 Roller Dia, 12 mm Roller Width, 6 mm Stud Dia, Open, Hardened Steel Material
Mi Item #07674751
MFR #KR16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR16

Crowned Cam Follower - 16 Roller Dia, 12 mm Roller Width, 6 mm Stud Dia, Open, Hardened Steel Material
Mi Item #07674751
MFR #KR16

Mfr description
KR16 STUD TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Length
    28 mm
  • Roller Diameter  
    16
  • Roller Width  
    12 mm
  • Stud Diameter  
    6 mm
  • Thread Length
    0.3150 in; 8.000 mm
  • Thread Size
    M6x1
  • Torque
    3.0 N·m
  • Weight
    0.042 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Drive Type
    Slotted
  • Head Type
    Slotted Head
  • Manufacturer Upc Number
    4547359801552
  • Max Rpm
    25000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    910 lbf
  • Radial Static Load Capacity
    945 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359090796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)