Motion
UCPX11D1

NTN
UCPX11D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Medium Duty
MI ITEM #07674765
MFR #UCPX11D1
Price$344.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX11D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Medium Duty
MI ITEM #07674765
MFR #UCPX11D1

Mfr description
UCPX11D1 PIL BLK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.79/each

Specifications

Dimensions

  • Base Width
    3.1250 in, 79.0 mm
  • Bolt Center To Center Length
    7.2500 in
  • Bore Diameter
    55 mm
  • Overall Length
    10.2500 in
  • Overall Width
    3.1255 in
  • Weight
    12.04 lbs

Details

  • Bearing Number
    UCX11D1
  • Country of Origin
    JP
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PX11D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359223903
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    UCX11D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)