Motion
7317B

NTN
7317B

85 mm Bore, 180 mm OD, 41 mm Width, Open, 40 ° Contact Angle
MI ITEM #07674782
MFR #7317B
List Price$1,024.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7317B

85 mm Bore, 180 mm OD, 41 mm Width, Open, 40 ° Contact Angle
MI ITEM #07674782
MFR #7317B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,024.29/each for your price

Overview

Mfr description
7317B BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    33000 lbf
  • Radial Static Load Capacity
    27400 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    41 mm
  • Inner Ring Width
    1.6142 in, 41.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    3600 rpm
  • Max Rpm
    4800 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Weight
    9.656 lbs
  • Manufacturer Upc Number
    4547359452723
  • UPC_NO
    4547359452723
  • Description
    7317B BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text