Motion
HK1816LL

NTN
HK1816LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
MI ITEM #07674784
MFR #HK1816LL
Your Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1816LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
MI ITEM #07674784
MFR #HK1816LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.35/each(List $25.71)

Overview

Mfr description
HK1816LL DRAWN CUP NEEDLE BRG

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Seal Material
    Nitrile Rubber
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359071634
  • UPC_NO
    4547359071634
  • Weight
    0.037 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1816LL Drawn Cup Needle Roller Bearing features an 18 mm bore diameter, sealed closure type, 24 mm outside diameter, 16 mm overall width, and 0.037 lbs weight, making it suitable for compact systems requiring sealing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text