Motion
HK2216

NTN
HK2216

Drawn Cup Needle Roller Bearing - 22 mm Bore
MI ITEM #07674785
MFR #HK2216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2216

Drawn Cup Needle Roller Bearing - 22 mm Bore
MI ITEM #07674785
MFR #HK2216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Weight
    0.044 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359071818
  • Product Type
    Drawn Cup Needle Roller Bearings

Overview

Mfr description
HK2216 DRAWN CUP NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text