Motion
WS81107

NTN
WS81107

Cylindrical Roller Thrust Bearing - 35 mm ID, 52 mm OD, 0.1378 in Width
MI ITEM #07674786
MFR #WS81107
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WS81107

Cylindrical Roller Thrust Bearing - 35 mm ID, 52 mm OD, 0.1378 in Width
MI ITEM #07674786
MFR #WS81107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.83/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.1378 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.073 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359245677
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359245677

Overview

Mfr description
WS81107 THRUST WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text