Motion
6813

NTN
6813

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #07674793
MFR #6813
Price$382.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6813

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #07674793
MFR #6813

Mfr description
6813 RADIAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.81/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Class 0
  • Weight
    0.282 lbs, 0.130 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6813 RADIAL BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6813 is a radial/deep groove ball bearing with a 65mm bore, straight design, open type, 85mm OD, and 10mm width for precision use.
  • Manufacturer Catalog Number
    6813
  • Manufacturer Upc Number
    4547359006315
  • Max Rpm
    8700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2870 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)