Motion
6817

NTN
6817

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 110 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #07674794
MFR #6817
Price$578.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6817

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 110 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #07674794
MFR #6817

Mfr description
6817 RADIAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.60/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6817 RADIAL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6817 is an 85 mm bore radial deep groove ball bearing with an open design and a 110 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    6817
  • Manufacturer Upc Number
    4547359006391
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4650 lbf
  • Radial Static Load Capacity
    4270 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)