Motion
6918

NTN
6918

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 125 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #07674797
MFR #6918
Price$1,274.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6918

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 125 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #07674797
MFR #6918

Mfr description
6918 RADIAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,274.07/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6918 RADIAL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6918 is a radial/deep groove ball bearing with a 90mm bore, straight design, open type, 125mm OD, and 18mm width for industrial applications.
  • Manufacturer Catalog Number
    6918
  • Manufacturer Upc Number
    4547359007053
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8200 lbf
  • Radial Static Load Capacity
    7080 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359007053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)