Motion
6848

NTN
6848

Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 300 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #07674808
MFR #6848
Your Price$6,482.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6848

Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 300 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #07674808
MFR #6848

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,482.24/each(List $7,778.69)

Overview

Mfr description
6848 RADIAL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    High Strength, 2 piece, Machined
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    2200 rpm
  • Radial Dynamic Load Capacity
    21130 lbf
  • Radial Static Load Capacity
    25170 lbf
  • Manufacturer Catalog Number
    6848
  • Manufacturer Upc Number
    4547359414783
  • UPC_NO
    4547359414783
  • Description
    6848 RADIAL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6848 is a 240 mm bore radial deep groove ball bearing with an open design and a 300 mm outside diameter for high-load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text