Motion
H3056

NTN
H3056

Adapter Sleeve - 260 mm Bore Dia., 152 mm Overall Length, Steel Material
MI ITEM #07674850
MFR #H3056
List Price$3,417.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3056

Adapter Sleeve - 260 mm Bore Dia., 152 mm Overall Length, Steel Material
MI ITEM #07674850
MFR #H3056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,417.49/each for your price

Overview

Mfr description
H3056 ADAPTER
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    260 mm
  • Overall Length
  • Overall Width
    152 mm
  • Material / Coating
    Steel
  • Outside Diameter
    330 mm
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Lock Nut Number
    AN56L
  • Harmonization Code
    8482.99.6510
  • Lock Plate Number
    ALL56
  • Country of Origin
    US
  • Series
    H
  • Manufacturer Upc Number
    4547359079647
  • UPC_NO
    4547359079647
  • Weight
    39.022 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text