Motion
7219B

NTN
7219B

95 mm Bore, 170 mm OD, 32 mm Width, Open, 40 ° Contact Angle
MI ITEM #07674855
MFR #7219B
List Price$736.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7219B

95 mm Bore, 170 mm OD, 32 mm Width, Open, 40 ° Contact Angle
MI ITEM #07674855
MFR #7219B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$736.14/each for your price

Overview

Mfr description
7219B BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    32 mm
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    3500 rpm
  • Max Rpm
    4700 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Weight
    6.041 lbs
  • Manufacturer Upc Number
    4547359446302
  • UPC_NO
    4547359446302
  • Description
    7219B BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text