Motion
7407B

NTN
7407B

35 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle
MI ITEM #07674856
MFR #7407B
List Price$321.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7407B

35 mm Bore, 100 mm OD, 25 mm Width, Open, 40 ° Contact Angle
MI ITEM #07674856
MFR #7407B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.41/each for your price

Overview

Mfr description
7407B BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    11600 lbf
  • Radial Static Load Capacity
    7350 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    25 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    4500 rpm
  • Max Rpm
    8000 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Weight
    2.421 lbs
  • Manufacturer Upc Number
    4547359454383
  • UPC_NO
    4547359454383
  • Description
    7407B BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text