Motion
NKX20T2

NTN
NKX20T2

Needle Roller Bearing with Thrust Ball Bearing - Open Type
Mi Item #07674859
MFR #NKX20T2
Price$185.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX20T2

Needle Roller Bearing with Thrust Ball Bearing - Open Type
Mi Item #07674859
MFR #NKX20T2

Mfr description
NKX20T2 NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.54/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.187 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359126181
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    3700 lbf
  • Radial Static Load Capacity
    6100 lbf
  • UPC_NO
    4547359126181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)