Motion
6820

NTN
6820

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #07674864
MFR #6820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6820

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #07674864
MFR #6820

Mfr description
6820 RADIAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6820 RADIAL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6820 is a 100 mm bore radial deep groove ball bearing with an open design and a 125 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6820
  • Manufacturer Upc Number
    4547359006452
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4870 lbf
  • Radial Static Load Capacity
    4760 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)