Motion
6852

NTN
6852

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 320 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #07674872
MFR #6852
List Price$7,830.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6852

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 320 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #07674872
MFR #6852

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,830.63/each for your price

Overview

Mfr description
6852 RADIAL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    High Strength, 2 piece, Machined
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    2000 rpm
  • Radial Dynamic Load Capacity
    21690 lbf
  • Radial Static Load Capacity
    26970 lbf
  • Manufacturer Catalog Number
    6852
  • Manufacturer Upc Number
    4547359414837
  • UPC_NO
    4547359414837
  • Description
    6852 RADIAL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6852 is a 260 mm bore radial deep groove ball bearing with an open design and a 320 mm outside diameter for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text