Motion
6819

NTN
6819

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 120 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #07674890
MFR #6819
Price$629.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6819

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 120 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #07674890
MFR #6819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$629.84/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6819 RADIAL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6819 is a radial/deep groove ball bearing with a 95mm bore, straight design, open type, 120mm OD, and 13mm width for precision applications.
  • Manufacturer Catalog Number
    6819
  • Manufacturer Upc Number
    4547359006438
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4810 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006438

Overview

Mfr description
6819 RADIAL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text