Overview
Mfr description
BL214C3 RADIAL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Operating Temperature Range-40 to 250 ºF
- Cage TypePressed
- Precision RatingClass 0
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width0.9449 in, 24.000 mm
- Fillet Radius0.0591 in, 1.500 mm
- Max Rpm6000 rpm
- Radial Dynamic Load Capacity4100 lbf
- Radial Static Load Capacity9900 lbf
- Manufacturer Catalog NumberBL214C3
- Manufacturer Upc Number4547359028423
- UPC_NO4547359028423
- Weight2.601 lbs
- DescriptionBL214C3 RADIAL BRG
- Country of OriginUS
- Harmonization Code8482.10.5056
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe BL214C3 is a radial/deep groove ball bearing with a 70mm bore, straight design, open type, 125mm OD, and 24mm width for industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data