Motion
NKX17

NTN
NKX17

Needle Roller Bearing with Thrust Ball Bearing - Open Type
MI ITEM #07674906
MFR #NKX17
Price$215.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX17

Needle Roller Bearing with Thrust Ball Bearing - Open Type
MI ITEM #07674906
MFR #NKX17

Mfr description
NKX17 NEEDLE BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.99/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.112 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359126129
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    2340 lbf
  • Radial Static Load Capacity
    3250 lbf
  • UPC_NO
    4547359126105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)