Motion
NKX25

NTN
NKX25

Needle Roller Bearing with Thrust Ball Bearing - Open Type
MI ITEM #07674907
MFR #NKX25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX25

Needle Roller Bearing with Thrust Ball Bearing - Open Type
MI ITEM #07674907
MFR #NKX25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKX25 NEEDLE BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    6500 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Cage Material
    Pressed Steel
  • Manufacturer Upc Number
    4547359126228
  • Country of Origin
    JP
  • Weight
    0.276 lbs
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text