Motion
1219

NTN
1219

Self-Aligning Ball Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, Open, CN
Mi Item #07674923
MFR #1219
Price$739.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1219

Self-Aligning Ball Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, Open, CN
Mi Item #07674923
MFR #1219

Mfr description
1219 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.24/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1219 BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing offers 95 mm bore, straight bore, open closure, 170 mm OD, and 32 mm width for Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1219
  • Manufacturer Upc Number
    4547359256116
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    14400 lbf
  • Radial Static Load Capacity
    6100 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359256093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)