Motion
2311K

NTN
2311K

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width, Open, CN
MI ITEM #07674927
MFR #2311K
Price$633.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2311K

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width, Open, CN
MI ITEM #07674927
MFR #2311K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$633.50/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Precision Rating
    Class 0
  • Weight
    4.632 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2311K BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2311K is a self-aligning ball bearing with a 55 mm bore, tapered 1:12 bore, open design, and 120 mm outside diameter, built for high-load conditions.
  • Manufacturer Catalog Number
    2311K
  • Manufacturer Upc Number
    4547359279474
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    17200 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253064541

Overview

Mfr description
2311K BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text