Motion
5218

NTN
5218

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0630 in Width, 25 ° Contact Angle, CN, Open
Mi Item #07674930
MFR #5218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5218

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0630 in Width, 25 ° Contact Angle, CN, Open
Mi Item #07674930
MFR #5218

Mfr description
5218 DOUBLE ROW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0790 in, 2.000 mm
  • Inner Ring Width
    2.0630 in, 52.400 mm
  • Outer Ring Width
    52.400 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.0630 in
  • Precision Rating
    Class 0
  • Weight
    8.41 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    5218 DOUBLE ROW BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359308761
  • Max Rpm
    3000 rpm
  • Maximum RPM (Grease)
    2200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    31500 lbf
  • Radial Static Load Capacity
    29000 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)