Motion
6312C4

NTN
6312C4

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #07674935
MFR #6312C4
Your Price$282.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6312C4

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #07674935
MFR #6312C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$282.76/each(List $325.17)

Overview

Mfr description
6312C4 RADIAL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    6300 rpm
  • Radial Dynamic Load Capacity
    20340 lbf
  • Radial Static Load Capacity
    11690 lbf
  • Manufacturer Catalog Number
    6312C4
  • Manufacturer Upc Number
    4547359396829
  • UPC_NO
    4547359396829
  • Weight
    3.682 lbs
  • Description
    6312C4 RADIAL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6312C4 is a radial/deep groove ball bearing with a 60mm bore, straight design, open type, 130mm OD, and 31mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text