Motion
6824C3

NTN
6824C3

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #07674938
MFR #6824C3
Your Price$1,169.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6824C3

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #07674938
MFR #6824C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,169.67/each(List $1,345.12)

Overview

Mfr description
6824C3 RADIAL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    4700 rpm
  • Radial Dynamic Load Capacity
    7190 lbf
  • Radial Static Load Capacity
    7410 lbf
  • Manufacturer Catalog Number
    6824C3
  • Manufacturer Upc Number
    4547359414202
  • UPC_NO
    4547359414202
  • Weight
    1.206 lbs
  • Description
    6824C3 RADIAL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6824C3 is a radial/deep groove ball bearing with a 120mm bore, straight design, open type, 150mm OD, and 16mm width for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text