Motion
7907GD2/GNP4

NTN
7907GD2/GNP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #07674940
MFR #7907GD2/GNP4
Price$1,452.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7907GD2/GNP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #07674940
MFR #7907GD2/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,452.68/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7907GD2/GNP4 EXTRA PRECISION BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359456035
  • Max Rpm
    13000 rpm
  • Maximum RPM (Grease)
    10000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7907GD2/GNP4 EXTRA PRECISION BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text