Motion
3214

NTN
3214

70 mm Bore, 125 mm OD, 1.5630 in Width, Open, 32 ° Contact Angle, CN
Mi Item #07674945
MFR #3214
Price$487.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3214

70 mm Bore, 125 mm OD, 1.5630 in Width, Open, 32 ° Contact Angle, CN
Mi Item #07674945
MFR #3214

Mfr description
3214 DOUBLE ROW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.02/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.5630 in, 39.700 mm
  • Outer Ring Width
    39.700 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5630 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3214 DOUBLE ROW BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359528961
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20900 lbf
  • Radial Static Load Capacity
    26800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359528961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)