Motion
3310

NTN
3310

50 mm Bore, 110 mm OD, 1.7480 in Width, Open, 32 ° Contact Angle, CN
Mi Item #07674946
MFR #3310
Price$348.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3310

50 mm Bore, 110 mm OD, 1.7480 in Width, Open, 32 ° Contact Angle, CN
Mi Item #07674946
MFR #3310

Mfr description
3310 DOUBLE ROW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.20/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.7480 in, 44.400 mm
  • Outer Ring Width
    44.400 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7480 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3310 DOUBLE ROW BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359530278
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19700 lbf
  • Radial Static Load Capacity
    21600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359530278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)