Motion
6213ZZNRC3

NTN
6213ZZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, With Snap Ring
MI ITEM #07674950
MFR #6213ZZNRC3
List Price$313.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6213ZZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, With Snap Ring
MI ITEM #07674950
MFR #6213ZZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$313.33/each for your price

Overview

Mfr description
6213ZZNRC3 RADIAL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Manufacturer Catalog Number
    6213ZZNRC3
  • Manufacturer Upc Number
    4547359568905
  • UPC_NO
    4547359568905
  • Weight
    2.247 lbs
  • Description
    6213ZZNRC3 RADIAL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6213ZZNRC3 is a 65 mm bore radial deep groove ball bearing with double shields and 120 mm outer diameter for precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text