Motion
6826LLU

NTN
6826LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #07674954
MFR #6826LLU
Price$1,187.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6826LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #07674954
MFR #6826LLU

Mfr description
6826LLU RADIAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,187.79/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.66 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6826LLU RADIAL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6826LLU is a 130 mm bore radial deep groove ball bearing with double seals and 165 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6826LLU
  • Manufacturer Upc Number
    4547359414332
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9210 lbf
  • Radial Static Load Capacity
    9200 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)