Motion
23988

NTN
23988

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, CN
Mi Item #07674960
MFR #23988
Price$46,950.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23988

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, CN
Mi Item #07674960
MFR #23988

Mfr description
23988 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46,950.63/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    118 mm
  • Precision Rating
    Not Rated
  • Weight
    222.667 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Lubrication Groove or Hole
  • Manufacturer Upc Number
    4547359751284
  • Max Operating Temperature
    250 ºF
  • Max Rpm
    650 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359751284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)