Motion
5206CLLU

NTN
5206CLLU

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9370 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #07674961
MFR #5206CLLU
Price$172.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5206CLLU

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9370 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #07674961
MFR #5206CLLU

Mfr description
5206CLLU BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.43/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.9370 in, 23.800 mm
  • Outer Ring Width
    23.800 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9370 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5206CLLU BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359754599
  • Maximum RPM (Grease)
    6300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    4750 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359754599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)