Motion
7MC3-6319L1BC3

NTN
7MC3-6319L1BC3

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, Without Snap Ring
MI ITEM #07674966
MFR #7MC3-6319L1BC3
Price$3,389.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-6319L1BC3

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, Without Snap Ring
MI ITEM #07674966
MFR #7MC3-6319L1BC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,389.28/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Weight
    15.211 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7MC3-6319L1BC3 BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 7MC3-6319L1BC3 is a 95 mm bore radial deep groove ball bearing with open design and 200 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    7MC3-6319L1BC3
  • Manufacturer Upc Number
    4547359828740
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359828740

Overview

Mfr description
7MC3-6319L1BC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text