Motion
1140T GRID RSB

DODGE
1140T GRID RSB

1140T X 3-3/8 REBORE STD KW 006245 CPLG
Mi Item #07674992
MFR #1140T GRID RSB
Price$3,096.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1140T GRID RSB

1140T X 3-3/8 REBORE STD KW 006245 CPLG
Mi Item #07674992
MFR #1140T GRID RSB

Mfr description
1140T X 3-3/8 REBORE STD KW 006245 CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,096.74/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    7.3 in
  • Coupling Size
    1140
  • Maximum Bore Diameter
    7.2500 in
  • Outside Diameter
    10 in
  • Parallel Misalignment
    0.012 in
  • Weight
    160 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    401.43 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006245
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    253000.0000
  • Torque Rating (in-lb)
    253000 in-lb
  • UPC_NO
    782475817641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)